Skip Content
RUBBER SEAL D-SECTION 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL D-SECTION 100FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX101HT100
  • Mfr. Model # X101HT100
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • Item Seal
  • Application Sealant
  • Length 100 ft.
  • Material Rubber
  • Style EPDM: D Shaped - Thick Walled
  • Max. Temp. (F) 150 Degrees
  • Overall Height 0.5"
  • Overall Width 0.5"
  • Standards FMVSS 302
  • Min. Temp. (F) -20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list