Skip Content
RUBBER SEAL,D-SECTION,0.5 IN W,25 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL,D-SECTION,0.5 IN W,25 F

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10D143
  • Mfr. Model # 10D143
  • UNSPSC # 31181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Foam Rubber Seal w/Adhesive Back
  • Length 25 ft.
  • Material EDPM Closed Cell Sponge
  • Style D-Shaped Thick
  • Overall Width .5"
  • Overall Height .5"
  • Core Dia. .188"
  • Backing Type Pressure Sensitive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list