Skip Content
RUBBER SBR 1/8IN TH 36INX15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SBR 1/8IN TH 36INX15 FT

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM1507-1/8-15
  • Mfr. Model # 1507-1/8-15
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1136
  • Shipping Weight 44.4 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 170 Degrees
  • Tensile Strength (PSI) 400
  • Elongation 150%
  • Standards ASTM D2000 AA
  • Min. Temp. (F) -20
  • Durometer 70A
  • Backing Type Non-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list