Skip Content
RUBBER SBR 1/4 THX6IN W 50 FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SBR 1/4 THX6IN W 50 FT BLACK

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM1515-1/4X6X50
  • Mfr. Model # 1515-1/4X6X50
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1133
  • Shipping Weight 43.0 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 175 Degrees
  • Tensile Strength (PSI) 1,000
  • Elongation 300%
  • Standards D2000-M1-AA608
  • Min. Temp. (F) -25
  • Durometer 60 +/-5
  • Backing Type Non-Adhesive
  • Item Rubber Roll
  • Grade High Grade
  • Rubber Material SBR/Gum
  • Rubber Width 6"
  • Rubber Color Black
  • Rubber Thickness 1/4"
  • Rubber Length 50 ft.
  • Rubber Properties Abrasion Resistant
  • Rubber Grouping Rubber Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list