Skip Content
RUBBER,SBR,1/4 TH X 12 IN W,10 FT,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER,SBR,1/4 TH X 12 IN W,10 FT,B

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J104
  • Mfr. Model # 15J104
  • UNSPSC # 30102516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.2 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Roll
  • Tensile Strength (PSI) 1000
  • Max. Temp. (F) 175
  • Elongation 3
  • Standards D2000-M1-AA608
  • Min. Temp. (F) -25
  • Durometer 60 +/-5
  • Backing Type Plain
  • Grade High Grade
  • Rubber Color Black
  • Rubber Material SBR/Gum
  • Rubber Thickness 1/4"
  • Rubber Properties Abrasion Resistant
  • Rubber Grouping Rubber Roll
  • Rubber Width 12"
  • Rubber Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list