Skip Content
RUBBER SBR 1/2 THX12IN W 25 FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SBR 1/2 THX12IN W 25 FT BLK

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM1515-1/2X12X25
  • Mfr. Model # 1515-1/2X12X25
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1133
  • Shipping Weight 85.0 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 175 Degrees
  • Elongation 300%
  • Tensile Strength (PSI) 1,000
  • Standards D2000-M1-AA608
  • Min. Temp. (F) -25
  • Backing Type Non-Adhesive
  • Durometer 60 +/-5
  • Item Rubber Roll
  • Grade High Grade
  • Rubber Color Black
  • Rubber Material SBR/Gum
  • Rubber Length 25 ft.
  • Rubber Thickness 1/2"
  • Rubber Width 12"
  • Rubber Properties Abrasion Resistant
  • Rubber Grouping Rubber Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list