RUBBER SBR 1/2 THX12IN W 10 FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER SBR 1/2 THX12IN W 10 FT BLK

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM1515-1/2X12X10
  • Mfr. Model # 1515-1/2X12X10
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1133
  • Shipping Weight 34.0 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 175 Degrees
  • Tensile Strength (PSI) 1,000
  • Elongation 300%
  • Standards D2000-M1-AA608
  • Min. Temp. (F) -25
  • Durometer 60 +/-5
  • Backing Type Non-Adhesive
  • Item Rubber Roll
  • Grade High Grade
  • Rubber Material SBR/Gum
  • Rubber Color Black
  • Rubber Thickness 1/2"
  • Rubber Properties Abrasion Resistant
  • Rubber Width 12"
  • Rubber Length 10 ft.
  • Rubber Grouping Rubber Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list