RUBBER,SBR,1/2 IN THICK,2 X 36 IN,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER,SBR,1/2 IN THICK,2 X 36 IN,B

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MTY1
  • Mfr. Model # 1MTY1
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Strip
  • Max. Temp. (F) 170
  • Tensile Strength (PSI) 800
  • Elongation 150%
  • Standards ASTM D2000 AA
  • Durometer 70A
  • Min. Temp. (F) -20
  • Backing Type Plain
  • Grade Commercial Grade
  • Rubber Material SBR
  • Rubber Color Black
  • Rubber Width 2"
  • Rubber Thickness 1/2"
  • Rubber Length 3 ft.
  • Rubber Grouping Rubber Strip
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list