Skip Content
RUBBER RECYCLD 1/16IN THICK 36X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER RECYCLD 1/16IN THICK 36X36IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM8501-1/16J
  • Mfr. Model # 8501-1/16J
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1134
  • Shipping Weight 2.65 lbs

Technical Specs

  • Finish Coarse
  • Max. Temp. (F) 120 Degrees
  • Tensile Strength (PSI) 250
  • Elongation 115%
  • Durometer 60A
  • Min. Temp. (F) 0
  • Backing Type Non-Adhesive
  • Item Rubber Sheet
  • Grade Commercial Grade
  • Rubber Color Black-Speckled
  • Rubber Width 36"
  • Rubber Material 100% Recycled
  • Rubber Thickness 1/16"
  • Rubber Grouping Rubber Sheet
  • Rubber Properties Anti-Skid, Weather Resistant
  • Rubber Length 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list