RUBBER NEOPRENE 3/16INTHICK 12X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER NEOPRENE 3/16INTHICK 12X36IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM365-3/16HGC
  • Mfr. Model # 365-3/16HGC
  • UNSPSC # 13101601
  • CATALOGUE PAGE # 1134
  • Shipping Weight 4.22 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 225 Degrees
  • Tensile Strength (PSI) 1,500
  • Elongation 200%
  • Durometer 70A
  • Standards ASTM D2000 BC
  • Min. Temp. (F) -30
  • Backing Type Non-Adhesive
  • Item Rubber Sheet
  • Grade High Grade
  • Rubber Material Neoprene
  • Rubber Color Black
  • Rubber Width 12"
  • Rubber Grouping Rubber Sheet
  • Rubber Thickness 3/16"
  • Rubber Length 3 ft.
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list