RUBBER NEOPRENE 1/8IN THICK 12X24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER NEOPRENE 1/8IN THICK 12X24IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM6050-1/8BTAPE
  • Mfr. Model # 6050-1/8BTAPE
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 170 Degrees
  • Tensile Strength (PSI) 1,000
  • Elongation 350%
  • Standards ASTM D2000 AA
  • Durometer 50A
  • Backing Type Adhesive
  • Min. Temp. (F) -20
  • Item Rubber Sheet
  • Grade Commercial Grade
  • Rubber Material Neoprene
  • Rubber Width 12"
  • Rubber Color Black
  • Rubber Length 2 ft.
  • Rubber Thickness 1/8"
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list