Skip Content
RUBBER NEOPRENE 1/4IN THICK 6X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER NEOPRENE 1/4IN THICK 6X36IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM6060-1/4ZTAPE
  • Mfr. Model # 6060-1/4ZTAPE
  • UNSPSC # 13101601
  • CATALOGUE PAGE # 1135
  • Shipping Weight 2.9 lbs

Technical Specs

  • Max. Temp. (F) 170 Degrees
  • Finish Smooth
  • Tensile Strength (PSI) 1,000
  • Standards ASTM D2000 AA
  • Min. Temp. (F) -20
  • Elongation 250%
  • Durometer 60A
  • Backing Type Adhesive
  • Item Rubber Strip
  • Grade Commercial Grade
  • Rubber Material Neoprene
  • Rubber Color Black
  • Rubber Width 6"
  • Rubber Thickness 1/4"
  • Rubber Length 3 ft.
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
  • Rubber Grouping Rubber Strip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list