Skip Content
RUBBER NEOPRENE 1/4IN THICK 12X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER NEOPRENE 1/4IN THICK 12X36IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM6050-1/4CTAPE
  • Mfr. Model # 6050-1/4CTAPE
  • UNSPSC # 13101601
  • CATALOGUE PAGE # 1135
  • Shipping Weight 5.92 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 170 Degrees
  • Tensile Strength (PSI) 1,000
  • Elongation 350%
  • Standards ASTM D2000 AA
  • Min. Temp. (F) -20
  • Backing Type Adhesive
  • Durometer 50A
  • Item Rubber Sheet
  • Grade Commercial Grade
  • Rubber Material Neoprene
  • Rubber Length 3 ft.
  • Rubber Color Black
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
  • Rubber Width 12"
  • Rubber Thickness 1/4"
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list