Skip Content
RUBBER,NEOPRENE,1/4 IN THICK,4 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER,NEOPRENE,1/4 IN THICK,4 X 36

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MUX3
  • Mfr. Model # 1MUX3
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Strip
  • Tensile Strength (PSI) 1000
  • Max. Temp. (F) 170
  • Elongation 350%
  • Durometer 30A
  • Min. Temp. (F) -20
  • Standards ASTM D2000 BC
  • Backing Type Plain
  • Grade Commercial Grade
  • Rubber Width 4"
  • Rubber Material Neoprene
  • Rubber Thickness 1/4"
  • Rubber Color Black
  • Rubber Grouping Rubber Strip
  • Rubber Length 3 ft.
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list