Skip Content
RUBBER MALLET NON MAR WHT FACE 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER MALLET NON MAR WHT FACE 1LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP13115
  • Mfr. Model # 13115
  • UNSPSC # 27111617
  • CATALOGUE PAGE # 190
  • Shipping Weight 1.0 lbs

Technical Specs

  • Mallet Product Grouping Rubber Mallets
  • Item Rubber Mallet
  • Handle Colour Yellow
  • Features Special Dead Blow Shot-Filled Head Produces 30% More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
  • Overall Length 13"
  • Head Weight 14 oz.
  • Head Material Rubberized Nylon
  • Handle Material Fiberglass
  • Face Diameter 2-1/2"
  • Head Length 3"
  • Head Color White
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list