Skip Content
RUBBER KIT,WATTS 009 M1, 1-1/4 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER KIT,WATTS 009 M1, 1-1/4 TO 2

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AUT1
  • Mfr. Model # 6AUT1
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • For Use With Watts Series 009 M1, 1-1/4 to 2"
  • Includes Diaphragm, (2) Molded Disc Assemblies, (2) Seat O-rings, RV O-ring, (2) Piston O-rings, RV Stem O-ring, Flow Tube O-ring, Cover O-ring
  • Item Rubber Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list