Skip Content
RUBBER INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RUBBER INSERT

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L797
  • Mfr. Model # 1L797
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application General Industrial Purposes
  • Item Shaft Coupling Insert
  • HP Rating @ 100 RPM 0.38
  • Operating Temp. -30 - 275
  • HP Rating @ 1200 RPM 4.57
  • Max. RPM 7600
  • Body Style 5J
  • HP Rating @ 3600 RPM 13.71
  • HP Rating @ 1800 RPM 6.85
  • Insert Material One-piece Solid EPDM Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list