Skip Content
RUBBER GROMMET KIT,LARGER OD 1 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER GROMMET KIT,LARGER OD 1 IN,P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MEV5
  • Mfr. Model # 2MEV5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • For Use With Motor Mounting Brackets
  • Inside Dia. (In.) -
  • Includes 3 Sheet Metal Screws and 3 Sleeves
  • Item Rubber Grommet Kit
  • Length (In.) -
  • Package Quantity 3
  • Outside Dia. (In.) 7/8 and 1
  • Rabbet Dia. (In.) -
  • Coupling -
  • Function Cushions Vibration
  • Standards -
  • NEMA/IEC Frame -
  • Shoulder -
  • Requires -
  • Threads (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list