Skip Content
RUBBER GRIPPERS,RECTANGLE,5X4,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER GRIPPERS,RECTANGLE,5X4,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH10J996
  • Mfr. Model # 10J996
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Rubber Grippers
  • Height 7/32"
  • Length 5"
  • Width 4"
  • Shape Rectangle
  • Floor Surface Type Hard Surfaces
  • Primary Furniture Tip Material Ethylene Vinyl Acetate
  • Furniture Tip Cushion Material No Cushion
  • Primary Furniture Tip Color Black
  • Furniture Tip Attachment Method Self-Stick Adhesive
  • For Use With Tables, Chairs, Desks, Computer Equipment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list