RUBBER EPDM 3/16IN TH 36INX10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER EPDM 3/16IN TH 36INX10 FT

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM1600-3/16-10
  • Mfr. Model # 1600-3/16-10
  • UNSPSC # 30102516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 225 Degrees
  • Tensile Strength (PSI) 1,000
  • Standards ASTM D2000 BA
  • Elongation 300%
  • Min. Temp. (F) -40
  • Durometer 60A
  • Backing Type Non-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list