Skip Content
RUBBER EPDM 1/8IN THICK 6X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER EPDM 1/8IN THICK 6X36IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM1600-1/8ZTAPE
  • Mfr. Model # 1600-1/8ZTAPE
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 225 Degrees
  • Tensile Strength (PSI) 1,000
  • Elongation 300%
  • Standards ASTM D2000 BA
  • Min. Temp. (F) -40
  • Durometer 60A
  • Backing Type Adhesive
  • Item Rubber Strip
  • Grade Commercial Grade
  • Rubber Material EPDM
  • Rubber Color Black
  • Rubber Thickness 1/8"
  • Rubber Width 6"
  • Rubber Length 3 ft.
  • Rubber Properties Chemical Resistant, Weather Resistant
  • Rubber Grouping Rubber Strip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list