RUBBER,EPDM,1/2 IN THICK,12 X 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER,EPDM,1/2 IN THICK,12 X 24 IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MYC9
  • Mfr. Model # 1MYC9
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.95 lbs

Technical Specs

  • Item Rubber Sheet
  • Finish Smooth
  • Max. Temp. (F) 225
  • Tensile Strength (PSI) 1000
  • Elongation 300%
  • Standards ASTM D2000 BA
  • Durometer 60A
  • Min. Temp. (F) -40
  • Backing Type Plain
  • Rubber Material EPDM
  • Grade Commercial Grade
  • Rubber Color Black
  • Rubber Width 12"
  • Rubber Thickness 1/2"
  • Rubber Length 2 ft.
  • Rubber Properties Chemical Resistant, Weather Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list