Skip Content
RUBBER EDGE TRIM 3/16IN GAP 250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER EDGE TRIM 3/16IN GAP 250FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX1013-250
  • Mfr. Model # X1013-250
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 31.0 lbs

Technical Specs

  • Application Edge Protection
  • Item Trim
  • Colour Black
  • Material Rubber
  • Length 250 ft.
  • Overall Width 0.469"
  • Max. Temp. (F) 150 Degrees
  • Standards FMVSS 302
  • Style Rounded Edge
  • Min. Temp. (F) -20
  • Leg Length 0.75"
  • Fits Edge 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list