RUBBER EDGE TRIM 3/16IN GAP 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER EDGE TRIM 3/16IN GAP 100

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX1004-100
  • Mfr. Model # X1004-100
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 8.2 lbs

Technical Specs

  • Application Edge Protection
  • Item Trim
  • Length 100 ft.
  • Colour Black
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Style Rounded Edge
  • Leg Length 0.469"
  • Standards FMVSS 302
  • Min. Temp. (F) -20
  • Fits Edge 3/16"
  • Overall Width 0.406"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list