Skip Content
RUBBER EDGE TRIM 1/8IN GAP 500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER EDGE TRIM 1/8IN GAP 500FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX2014-500
  • Mfr. Model # X2014-500
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 17.0 lbs

Technical Specs

  • Application Edge Protection
  • Colour Black
  • Item Trim
  • Length 500 ft.
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Overall Width 0.25"
  • Style Rounded Edge
  • Standards FMVSS 302
  • Leg Length 0.3125"
  • Min. Temp. (F) -20
  • Fits Edge 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list