RUBBER EDGE TRIM 1/8IN GAP 250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER EDGE TRIM 1/8IN GAP 250FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX1012-250
  • Mfr. Model # X1012-250
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 22.0 lbs

Technical Specs

  • Application Edge Protection
  • Colour Black
  • Item Trim
  • Length 250 ft.
  • Material Rubber
  • Standards FMVSS 302
  • Max. Temp. (F) 150 Degrees
  • Overall Width 0.359"
  • Style Rounded Edge
  • Min. Temp. (F) -20
  • Leg Length 0.625"
  • Fits Edge 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list