RUBBER EDGE TRIM 1/8IN GAP 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER EDGE TRIM 1/8IN GAP 10FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX1002-10
  • Mfr. Model # X1002-10
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 0.36 lbs

Technical Specs

  • Application Edge Protection
  • Colour Black
  • Item Trim
  • Material Rubber
  • Length 10 ft.
  • Style Rounded Edge
  • Max. Temp. (F) 150 Degrees
  • Overall Width 0.234"
  • Standards FMVSS 302
  • Min. Temp. (F) -20
  • Leg Length 0.3125"
  • Fits Edge 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list