Skip Content
RUBBER EDGE TRIM 1/8IN GAP 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER EDGE TRIM 1/8IN GAP 100

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX2014-100
  • Mfr. Model # X2014-100
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Application Edge Protection
  • Item Trim
  • Length 100 ft.
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Style Rounded Edge
  • Overall Width 0.25"
  • Min. Temp. (F) -20
  • Standards FMVSS 302
  • Leg Length 0.3125"
  • Fits Edge 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list