RUBBER EDGE TRIM 1/4IN GAP 250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER EDGE TRIM 1/4IN GAP 250FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX1005-250
  • Mfr. Model # X1005-250
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 24.0 lbs

Technical Specs

  • Colour Black
  • Length 250 ft.
  • Item Trim
  • Application Edge Protection
  • Max. Temp. (F) 150 Degrees
  • Material Rubber
  • Overall Width 0.5"
  • Standards FMVSS 302
  • Style Rounded Edge
  • Min. Temp. (F) -20
  • Leg Length 0.5"
  • Fits Edge 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list