Skip Content
RUBBER EDGE TRIM 1/4IN GAP 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER EDGE TRIM 1/4IN GAP 100

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX2005-100
  • Mfr. Model # X2005-100
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 7.0 lbs

Technical Specs

  • Application Edge Protection
  • Item Trim
  • Length 100 ft.
  • Colour Black
  • Max. Temp. (F) 150 Degrees
  • Material Rubber
  • Style Square Edge
  • Standards FMVSS 302
  • Overall Width 0.5"
  • Min. Temp. (F) -20
  • Fits Edge 1/4"
  • Leg Length 0.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list