Skip Content
RUBBER EDGE TRIM 1/32IN GAP 500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER EDGE TRIM 1/32IN GAP 500FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX1001-500
  • Mfr. Model # X1001-500
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Black
  • Application Edge Protection
  • Length 500 ft.
  • Material Rubber
  • Item Trim
  • Style Rounded Edge
  • Max. Temp. (F) 150 Degrees
  • Overall Width 0.171"
  • Min. Temp. (F) -20
  • Standards FMVSS 302
  • Fits Edge 1/32"
  • Leg Length 0.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list