Skip Content
RUBBER EDGE TRIM 1/16IN GAP 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER EDGE TRIM 1/16IN GAP 100

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX2008-100
  • Mfr. Model # X2008-100
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Edge Protection
  • Colour Black
  • Item Trim
  • Length 100 ft.
  • Max. Temp. (F) 150 Degrees
  • Material Rubber
  • Style Rounded Edge
  • Overall Width 0.1875"
  • Leg Length 0.3125"
  • Standards FMVSS 302
  • Fits Edge 1/16"
  • Min. Temp. (F) -20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list