Skip Content
RUBBER COVERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RUBBER COVERS

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9867-05
  • Mfr. Model # 9867-05
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Technical Specs

  • Length 19-11/16"
  • Material Rubber
  • Item Insulated Mat
  • Width 19-11/16"
  • Class Insulated
  • Colour Red
  • AC Max. Use Voltage 1,000
  • Standards IEC 61112 DIN VDE 0608-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list