Skip Content
RUBBER CORD,SILICONE,5/16 IN DIA,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER CORD,SILICONE,5/16 IN DIA,10

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RTH5
  • Mfr. Model # 6RTH5
  • UNSPSC # 31152109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red/Orange
  • Item Rubber Cord Stock
  • Length 10 Ft.
  • Material Silicone
  • Type Round
  • Tensile Strength 870 psi
  • Resistant To Most Chemicals/Extreme Temps
  • Tolerance +/-.010" RMA High Precision
  • Standards ASTM D2000
  • Temperature Range (F) -150 to +500 F
  • Durometer 70
  • Diameter 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list