Skip Content
RUBBER,BUTYL,1/8 IN THICK,2 X 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER,BUTYL,1/8 IN THICK,2 X 36 IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XWV7
  • Mfr. Model # 1XWV7
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Strip
  • Max. Temp. (F) 225
  • Tensile Strength (PSI) 1200
  • Elongation 300%
  • Standards ASTM D2000 AA
  • Min. Temp. (F) -40
  • Durometer 60A
  • Backing Type Plain
  • Grade Commercial Grade
  • Rubber Material Butyl
  • Rubber Thickness 1/8"
  • Rubber Color Black
  • Rubber Length 3 ft.
  • Rubber Width 2"
  • Rubber Grouping Rubber Strip
  • Rubber Properties Airtight, Electrical Insulation, Tear Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list