Skip Content
RUBBER BUNA-N 1/8IN THICK 4X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BUNA-N 1/8IN THICK 4X36IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM5389-1/8HGYTAPE
  • Mfr. Model # 5389-1/8HGYTAPE
  • UNSPSC # 13101601
  • CATALOGUE PAGE # 1135
  • Shipping Weight 0.73 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 225 Degrees
  • Tensile Strength (PSI) 1,500
  • Elongation 400%
  • Standards ASTM D2000 AA
  • Min. Temp. (F) -40
  • Durometer 50A
  • Backing Type Adhesive
  • Item Rubber Strip
  • Grade High Grade
  • Rubber Material Buna-N
  • Rubber Color Black
  • Rubber Width 4"
  • Rubber Thickness 1/8"
  • Rubber Length 3 ft.
  • Rubber Grouping Rubber Strip
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list