Skip Content
RUBBER BUNA-N 1/8IN THICK 12X24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BUNA-N 1/8IN THICK 12X24IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM5340-1/8HGB
  • Mfr. Model # 5340-1/8HGB
  • UNSPSC # 13101601
  • CATALOGUE PAGE # 1135
  • Shipping Weight 1.69 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 225 Degrees
  • Tensile Strength (PSI) 1,500
  • Elongation 500%
  • Standards ASTM D2000 AA
  • Durometer 40A
  • Min. Temp. (F) -40
  • Backing Type Non-Adhesive
  • Item Rubber Sheet
  • Grade High Grade
  • Rubber Material Buna-N
  • Rubber Color Black
  • Rubber Thickness 1/8"
  • Rubber Width 12"
  • Rubber Length 2 ft.
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list