Skip Content
RUBBER,BUNA-N,1/8 IN TH,36 X 36 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER,BUNA-N,1/8 IN TH,36 X 36 IN,

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TEC2
  • Mfr. Model # 3TEC2
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.05 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Sheet
  • Max. Temp. (F) 220
  • Tensile Strength (PSI) 2000
  • Elongation 300%
  • Standards MIL-R-6855 CLASS 1 GRADE 70
  • Min. Temp. (F) -50
  • Durometer 70A
  • Backing Type Non-Adhesive
  • Grade Military Specification
  • Rubber Color Black
  • Rubber Material Buna-N
  • Rubber Width 36"
  • Rubber Length 3 ft.
  • Rubber Thickness 1/8"
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list