Skip Content
RUBBER,BUNA-N,1/8 IN TH,36 X 36 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER,BUNA-N,1/8 IN TH,36 X 36 IN,

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EUT4
  • Mfr. Model # 3EUT4
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Item Rubber Sheet
  • Finish Smooth
  • Tensile Strength (PSI) 1500
  • Max. Temp. (F) 220
  • Elongation 500%
  • Min. Temp. (F) -40
  • Durometer 50A
  • Standards MIL-G-1149 TYPE 1 CLASS 5 GRADE 50
  • Backing Type Non-Adhesive
  • Grade Military Specification
  • Rubber Material Buna-N
  • Rubber Width 36"
  • Rubber Color Black
  • Rubber Thickness 1/8"
  • Rubber Length 3 ft.
  • Rubber Grouping Rubber Sheet
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list