Skip Content
RUBBER,BUNA-N,1/64 IN T,12 X 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RUBBER,BUNA-N,1/64 IN T,12 X 36 IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UPE5
  • Mfr. Model # 2UPE5
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Sheet
  • Max. Temp. (F) 220
  • Tensile Strength (PSI) 1600
  • Elongation 350%
  • Min. Temp. (F) -60
  • Backing Type Plain
  • Standards MIL-R-3065E And M5BG610
  • Durometer 60A
  • Grade Military Specification
  • Rubber Material Buna-N
  • Rubber Width 12"
  • Rubber Color Black
  • Rubber Length 3 ft.
  • Rubber Thickness 1/64"
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list