Skip Content
RUBBER BUNA-N 1/4IN THICK 2X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BUNA-N 1/4IN THICK 2X36IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM4070-1/4XTAPE
  • Mfr. Model # 4070-1/4XTAPE
  • UNSPSC # 13101601
  • CATALOGUE PAGE # 1135
  • Shipping Weight 0.99 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 220 Degrees
  • Tensile Strength (PSI) 1,000
  • Elongation 200%
  • Standards ASTM D2000 AA
  • Min. Temp. (F) -30
  • Durometer 70A
  • Backing Type Adhesive
  • Item Rubber Strip
  • Grade Commercial Grade
  • Rubber Material Buna-N
  • Rubber Color Black
  • Rubber Thickness 1/4"
  • Rubber Width 2"
  • Rubber Length 3 ft.
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Rubber Grouping Rubber Strip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list