Skip Content
RUBBER,BUNA-N,1/4 IN THICK,12 X 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER,BUNA-N,1/4 IN THICK,12 X 12

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XYA2
  • Mfr. Model # 1XYA2
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Sheet
  • Max. Temp. (F) 220
  • Tensile Strength (PSI) 800
  • Elongation 400%
  • Backing Type Plain
  • Standards ASTM D2000 BF
  • Min. Temp. (F) -30
  • Durometer 40A
  • Grade Commercial Grade
  • Rubber Material Buna-N
  • Rubber Color Black
  • Rubber Length 1 ft.
  • Rubber Width 12"
  • Rubber Thickness 1/4"
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list