RUBBER,BUNA-N,1/16 IN THICK,12 X 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER,BUNA-N,1/16 IN THICK,12 X 12

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XYR1
  • Mfr. Model # 1XYR1
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Sheet
  • Max. Temp. (F) 220
  • Tensile Strength (PSI) 1000
  • Elongation 200%
  • Standards ASTM D2000 BF
  • Min. Temp. (F) -30
  • Durometer 60A
  • Backing Type Plain
  • Grade Commercial Grade
  • Rubber Material Buna-N
  • Rubber Color Black
  • Rubber Width 12"
  • Rubber Length 1 ft.
  • Rubber Thickness 1/16"
  • Rubber Grouping Rubber Sheet
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list