Skip Content
RUBBER,BUNA,1/4 IN TH,36 INX10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER,BUNA,1/4 IN TH,36 INX10 FT

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VNT7
  • Mfr. Model # 6VNT7
  • UNSPSC # 30102516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.25 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Roll
  • Max. Temp. (F) 220
  • Tensile Strength (PSI) 1000
  • Elongation 200%
  • Standards ASTM D2000 BF
  • Min. Temp. (F) -30
  • Durometer 60A
  • Backing Type Non-Adhesive
  • Rubber Grouping Rubber Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list