Skip Content
RUBBER BUNA 1/32IN TH 36INX50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BUNA 1/32IN TH 36INX50 FT

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM4060-1/32-50
  • Mfr. Model # 4060-1/32-50
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1135
  • Shipping Weight 40.0 lbs

Technical Specs

  • Finish Smooth
  • Tensile Strength (PSI) 1,000
  • Max. Temp. (F) 220 Degrees
  • Elongation 200%
  • Min. Temp. (F) -30
  • Durometer 60A
  • Backing Type Non-Adhesive
  • Standards ASTM D2000 AA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list