Skip Content
RUBBER BUNA 1/16IN TH 36INX25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BUNA 1/16IN TH 36INX25 FT

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM310-1/16-25
  • Mfr. Model # 310-1/16-25
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1135
  • Shipping Weight 34.5 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 225 Degrees
  • Tensile Strength (PSI) 1,000
  • Min. Temp. (F) -30
  • Elongation 450%
  • Standards FDA Approved
  • Backing Type Non-Adhesive
  • Durometer 60A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list