Skip Content
RUBBER BRUSH 32X39 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BRUSH 32X39 BLACK

RUBBER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX345S3239BL
  • Mfr. Model # 345S3239BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2663
  • Shipping Weight 23.35 lbs

Technical Specs

  • Colour Black
  • Item Entrance Floor Mat
  • Thickness 5/8"
  • Width 32"
  • Length 39"
  • Standards ASTM D3884-01, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)
  • Indoor/Outdoor Outdoor
  • Mat Surface Pattern Flexible Rubber Fingers
  • Edges Beveled
  • Mat Shape Rectangle
  • Mat Surface Material SBR Rubber
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Weaving Solid
  • Scrape/Dry Scrape
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list