Skip Content
RUBBER BRUSH 24X32 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BRUSH 24X32 BLACK

RUBBER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX345S2432BL
  • Mfr. Model # 345S2432BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2663
  • Shipping Weight 13.5 lbs

Technical Specs

  • Colour Black
  • Item Entrance Floor Mat
  • Length 32"
  • Width 24"
  • Thickness 5/8"
  • Standards ASTM D3884-01, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)
  • Indoor/Outdoor Outdoor
  • Edges Beveled
  • Mat Shape Rectangle
  • Mat Surface Pattern Flexible Rubber Fingers
  • Mat Surface Material SBR Rubber
  • Legend No Legend
  • Brake Fluid Resistant No
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Solid
  • Scrape/Dry Scrape
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list