RUBBER 1/8IN NEOP 2 PLY 36INX60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER 1/8IN NEOP 2 PLY 36INX60IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM7710-1/8NEO2-5
  • Mfr. Model # 7710-1/8NEO2-5
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 180 Degrees
  • Tensile Strength (PSI) 1,500
  • Elongation 230%
  • Min. Temp. (F) -20
  • Standards ASTM
  • Backing Type Non-Adhesive
  • Durometer 60
  • Item Fabric-Reinforced Rubber Sheet
  • Grade Commercial Grade
  • Rubber Material Neoprene
  • Rubber Color Black
  • Rubber Width 36"
  • Rubber Length 5 ft.
  • Rubber Grouping Rubber Sheet
  • Rubber Thickness 1/8"
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list