Skip Content
RUBBER 1/8IN NEOP 2 PLY 36INX120IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER 1/8IN NEOP 2 PLY 36INX120IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM7710-1/8NEO2-10
  • Mfr. Model # 7710-1/8NEO2-10
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 180 Degrees
  • Tensile Strength (PSI) 1,500
  • Standards ASTM
  • Elongation 230%
  • Backing Type Non-Adhesive
  • Min. Temp. (F) -20
  • Durometer 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list